Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Moreno 3-Bottle Wine & Cheese Tote
- Mfr # 624-04-138-000-0
- Zoro # G616454676
product price:Â
$
59.89
/ea
Key Features
Color
Blue
Length
10.3 in
Width
5.1 in
Type
Wine Carrier
Height
13.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 624-04-138-000-0
- Zoro #
- G616454676
- UPC #
- 99967388177
- Country of Origin
- China
- Item
- Moreno 3-Bottle Wine & Cheese Tote, (Navy Blue)
- Color
- Blue
- Type
- Wine Carrier
Dimensions
- Length
- 10.3 in
- Width
- 5.1 in
- Height
- 13.3 in
Description
Oh the places you'll go with the Moreno Three Bottle Wine Tote, a portable wine cooler and picnic bag in one with three insulated wine bottle compartments, a hardwood cutting board, a stainless steel cheese knife with a wooden handle, and a waiter-style corkscrew. Sling this durable polyester canvas-constructed bag over your shoulder with the strap, or unzip the strap and wear it as a backpack. Happy picnicking!
- Adjustable sling strap that converts to backpack straps
- Adjustable interior dividers for wine, beverages and food
- Holds three 750mL bottles or one 750mL and two 1.5L bottles
- Wine and cheese service
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.