Pico Willow and Canvas Lunch Basket, Natural Canvas
- Mfr # 200-00-187-000-0
- Zoro # G016456379
Key Features
Specifications
Product Information
- MFR #
- 200-00-187-000-0
- Zoro #
- G016456379
- UPC #
- 99967523998
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 7 in
- Height
- 12.25 in
Details
- Item
- Pico Willow and Canvas Lunch Basket, (Natural Canvas)
- Color
- White
- Type
- Beach Bag
Description
What happens when you take a stylish canvas beach bag and give it a sturdy wicker base and graceful leatherette handles? Youve got a versatile tote that can take you from the wine and cheese picnic to your office lunch to the farmers market to a day out and about: the Pico Canvas and Willow Basket Tote. At 14.17 by 11.42 by 13.4 inches, this tote is the perfect size for a small picnic for two, a single lunch + an afternoon snack, or your beach essentials, while still being small enough to comfortably carry all day. And bonus: the Pico features a drawstring closure to make sure you never lose any items along the way.
- Canvas body with Handwoven wicker bottom
- Drawstring closure
- 12" x 7" x 12.25"
- Insulated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.