Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NCAA Arkansas Razorbacks Tarana Lunch Bag Cooler with Utensils made from Recycled Material
- Mfr # 515-01-179-034-0
- Zoro # G516455872
product price:Â
$
91.89
/ea
Key Features
Height
9.449 in
Color
Black
Width
6.89 in
Type
Lunch Bags
Length
11.024 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515-01-179-034-0
- Zoro #
- G516455872
- UPC #
- 99967549295
- Country of Origin
- China
Dimensions
- Height
- 9.449 in
- Width
- 6.89 in
- Length
- 11.024 in
Details
- Color
- Black
- Type
- Lunch Bags
- Team Mascot
- Razorbacks
- Team
- Arkansas Razorbacks
Description
Taking your lunch break feels good, but knowing youre doing a small part to help protect the planet every time you sit down to lunch? That feels great! With a shell made from 16 recycled water bottles, the Tarana Lunch Bag Cooler with Utensils is the perfect personal cooler set. This lunch bag features a water-resistant, easy-clean insulated cooler, expandable upper compartment, versatile shoulder strap, and comes equipped with a water-resistant placemat, recycled plant fiber utensils, and a reusable metal straw.
- The lunchbox shell is made out of recycled plastic. 16 bottles per bag.
- Insulated cooler with water-resistant liner
- Front zippered accessory pocket
- Expandable upper compartment for extra storage
- Versatile shoulder strap
- Includes: water-resistant placemat, recycled plant fiber utensils, and a reusable metal straw
- 11.02" x 6.89" x 9.45"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.