Shop PICNIC TIME FAMILY OF BRANDS

NCAA Cal Bears 3-Piece BBQ Tote & Grill Accessories Set

  • Mfr # 749-03-175-074-0

  • Zoro # G516452789


product price:  $46.99
/ea

Key Features

Length
22 in
Height
5 in
Type
Bbq Accessories
Color
Black
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
749-03-175-074-0
Zoro #
G516452789
UPC #
99967211154
Country of Origin
China

Dimensions

Length
22 in
Height
5 in
Width
2 in

Details

Item
NCAA Cal Bears 3-Piece BBQ Tote & Grill Accessories Set, Outdoor Gril Set with Case, BBQ Spatula, BBQ Fork, and BBQ Tongs, (Black with Gray Accents)
Type
Bbq Accessories
Color
Black
Team
Cal Bears
Team Mascot
Bears

Description

The Picnic Time 3-Piece BBQ Tote is a sleek and stylish barbecue set in a roll-up polyester bag with an adjustable shoulder strap. This highly portable bag securely holds all the stainless steel grilling tools you need for the job: one large spatula with an integrated bottle opener, one bbq fork, and tongs. The perfect gift for the grill master in your life, the tools have extra-long, beautiful wooden handles to keep your hands away from the flames, and metal loops at the ends to hang on the bbq. Fire it up!


  • Durable polyester carry tote with adjustable shoulder strap
  • Stainless steel tools with beautiful wood handles and loop cords at the ends so they can hang from your barbecue

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.