Shop PICNIC TIME FAMILY OF BRANDS

NCAA Cal Bears Activo Tote Cooler Bag - Soft Cooler Bag

  • Mfr # 614-00-175-074-0

  • Zoro # G416452513


original price:  $48.39 , new price: $43.55 , 10 percent off
new price:  $43.55
/ea

Key Features

Height
14 in
Width
5.5 in
Type
Coolers
Color
Black
Length
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
614-00-175-074-0
Zoro #
G416452513
UPC #
99967211109
Country of Origin
China

Dimensions

Height
14 in
Width
5.5 in
Length
13.5 in

Details

Type
Coolers
Item
NCAA Cal Bears Activo Tote Cooler Bag - Soft Cooler Bag - Picnic Tote, (Black with Gray Accents)
Color
Black
Team
Cal Bears
Team Mascot
Bears

Description

If you're looking for a grocery bag, picnic cooler, and beach tote bag in one, the Activo Cooler Tote Bag is your solution with a spacious, water-resistant interior and five additional pockets for your many essentials. With an expandable drawstring top for plenty of storage space and an adjustable, padded shoulder strap for easy carrying as you travel, the Activo cooler bag is just as handy for grocery shopping as it is for picnics as it is for a beer run.


  • Large capacity cooler with water-resistant interior liner
  • Five additional pockets provide loads of extra storage
  • Expandable drawstring top allows for bulky goods
  • An adjustable shoulder strap with comfort pad

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.