Shop PICNIC TIME FAMILY OF BRANDS

NCAA Cal Bears Outdoor Canopy Sunshade Beach Umbrella 5.5'

  • Mfr # 822-00-138-074-0

  • Zoro # G716454187


product price:  $63.69
/ea

Key Features

Color
Blue
Team Mascot
Bears
Height
81.6 in
Length
66 in
Width
66 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
822-00-138-074-0
Zoro #
G716454187
UPC #
99967301060
Country of Origin
China

Dimensions

Height
81.6 in
Length
66 in
Width
66 in

Details

Color
Blue
Item
NCAA Cal Bears Outdoor Canopy Sunshade Beach Umbrella 5.5' - Small Patio Umbrella - Beach Chair Umbrella, (Navy Blue)
Team Mascot
Bears
Type
Umbrellas
Team
Cal Bears

Description

The Outdoor Canopy Sunshade Beach Umbrella 5.5' is a stylish beach umbrella that easily packs into a fabric carrying case with shoulder strap. The 5.5 foot diameter large canopy, 81.5 inch tall steel pole, 155-degree tilting range, UPF 50+, and pointed end for easier penetration in sand and grass make this the ultimate portable picnic-camping-travel umbrella to keep you and yours safe from UV rays on the go. It perfectly pairs with some of Oniva's most popular beach chairs like the Sports Chair, the Outdoor Director's Chair and the Fusion Camp Chair with Cooler, all of which have umbrella loops built-in to hold this great chair umbrella. Plus it works with all of our Oniva Folding Picnic Tables too!


  • 5.5-Ft. diameter canopy
  • Eight triangular panels, each 34.4" x 34.4" x 24.1"
  • Two-piece, 1.25" diameter steel pole with 155-degree tilt feature and pointed end for easier penetration into sand or grass.
  • UPF 50+

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.