NCAA Clemson Tigers Big Bear XXL Camping Chair with Cooler - Heavy Duty Beach Chair
- Mfr # 808-00-175-104-0
- Zoro # G716453319
Key Features
Specifications
Product Information
- MFR #
- 808-00-175-104-0
- Zoro #
- G716453319
- UPC #
- 99967525992
- Country of Origin
- China
Dimensions
- Height
- 42 in
- Width
- 26 in
- Length
- 24 in
Details
- Item
- NCAA Clemson Tigers Big Bear XXL Camping Chair with Cooler - Heavy Duty Beach Chair - Outdoor Folding Chair with 500 lb weight capacity, (Black)
- Color
- Black
- Team Mascot
- Tigers
- Team
- Clemson Tigers
- Type
- Camping Chairs
Description
The Big Bear XXL Camping Chair with Cooler is the gold standard of heavy duty camping chairs. Any size person will enjoy the extra room of this plus size adult beach chair with a steel frame, hinged feet for stability on uneven terrain, durable polyester construction, and zippered security pocket behind the headrest. This XL lawn chair also sports a 9-can-capacity cooler bag and drink holder that can attach to the chair. When its time to hit the road, easily pack this heavy duty outdoor folding chair into the drawstring tote with a shoulder strap. Easy to get in and out of and rated for a high weight capacity of 500 lbs, this is the perfect folding chair for big & tall folks to take to the beach, camping, picnicking, and tailgating!
- Steel frame with hinged feet for stability on uneven terrain
- Maximum weight capacity, 500 lbs.
- Cooler (11.25" x 3.25" x 9.75") holds up to nine 12-oz. cans
- Retractable cup holder attached to chair frame
- Zippered security pocket on back of headrest
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.