Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Clemson Tigers Logo Touchdown! Football Cheese Board - Novelty Charcuterie Board
Mfr # 896-00-505-106-0
Zoro # G016454511
product price:Â $37.89
/eaKey Features
Length
16 in
Width
8.8 in
Color
Brown
Type
Cutting Boards
Team Mascot
Tigers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
896-00-505-106-0
Zoro #
G016454511
UPC #
99967280846
Country of Origin
China
Dimensions
Length
16 in
Width
8.8 in
Height
0.8 in
Details
Color
Brown
Type
Cutting Boards
Team Mascot
Tigers
Team
Clemson Tigers
Description
Show your love for football with Picnic Time's Touchdown! Cutting Board, a bamboo-constructed pigskin-inspired cheese board that doubles as a serving platter! Use the blank underside for chopping and the laced topside for serving. Whether you're tailgating or homegating, your friends and family will appreciate this cheese cutting board. First and ten!
- Made of dark bamboo with light bamboo inlays in a football design
- 123 square inches of cutting surface
- Can be used as a cutting board or serving tray, or use both sides of the board, one for cutting and the other for serving
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.