Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Florida Gators Blanket Tote Outdoor Picnic Blanket - Beach Blanket
Mfr # 820-00-175-164-0
Zoro # G716452923
product price:Â $37.15
/eaKey Features
Color
Black
Width
9 in
Length
13 in
Type
Picnic Blankets
Team Mascot
Gators
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
820-00-175-164-0
Zoro #
G716452923
UPC #
99967251457
Country of Origin
China
Dimensions
Width
9 in
Length
13 in
Height
4 in
Details
Color
Black
Type
Picnic Blankets
Item
NCAA Florida Gators Blanket Tote Outdoor Picnic Blanket - Beach Blanket - Camping Blanket, (Black with Black Exterior)
Team Mascot
Gators
Team
Florida Gators
Description
The Blanket Tote Outdoor Picnic Blanket is a cozy portable camping blanket with soft fleece topside and water-resistant underside that packs into a compact carry tote with shoulder strap and zippered security pocket. With 21 square feet of softness, this beach blanket seats the whole family and can even double as a poncho in a pop-up rainstorm or a handy travel blanket on flights.
- Nearly 21 square feet of seating area
- Water-resistant underside shields you from damp grass and cleans up easily
- Soft fleece (140 gsm) topside for comfort
- Has a security pocket on the flap of the folded tote
- Folds into a compact carry tote with shoulder strap
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.