NFL Green Bay Packers - Impresa Picnic Blanket
- Mfr # 819-01-999-126-2
- Zoro # G423567637
original price:Â $65.95 , new price: $58.05 , 11 percent off
new price:Â
$
58.05
/ea
Key Features
Material
98% Polyester, 2% Cotton
Team Mascot
Packers
Includes
1 Blanket (60" x 50"), 1 Carry Bag
NFL Team
Green Bay Packers
Width
50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 819-01-999-126-2
- Zoro #
- G423567637
- UPC #
- 099967520188
- Country of Origin
- China
- Material
- 98% Polyester, 2% Cotton
- Team Mascot
- Packers
- Includes
- 1 Blanket (60" x 50"), 1 Carry Bag
- NFL Team
- Green Bay Packers
- Item
- Impresa Picnic Blanket - Lightweight Beach Blanket - Machine Washable, ( & White)
- Color
- Black
- Team
- Green Bay Packers
Dimensions
- Width
- 50 in
- Length
- 60 in
- Height
- 0.1 in
Description
You’re telling me this easy-fold picnic blanket is made of water-resistant, machine-washable polar fleece AND it comes with a matching drawstring backpack AND that both can be printed with your choice of NFL, MLB, NHL, or NCAA team logo OR any of our Disney, Pixar, Star Wars, DC, Friends, WB, or Friends designs, OR even your own custom design?! Not only can you get cozy with a soft, snuggly, and perfectly portable picnic blanket set, you can get it printed to perfectly suit your taste. Easy to spread out for the whole fam, easy to fold up and stash in the bag when it's time to go. Now that's Impresa-ive.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.