Shop PICNIC TIME FAMILY OF BRANDS

NCAA Florida Gators Malbec Insulated Canvas and Willow Wine Bottle Basket

  • Mfr # 201-00-140-164-0

  • Zoro # G816456555


product price:  $37.89
/ea

Key Features

Color
Green
Length
5.25 in
Width
5.25 in
Type
Wine Baskets
Height
12.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
201-00-140-164-0
Zoro #
G816456555
UPC #
99967504508
Country of Origin
China

Dimensions

Length
5.25 in
Width
5.25 in
Height
12.6 in

Details

Item
NCAA Florida Gators Malbec Insulated Canvas and Willow Wine Bottle Basket - Wine Bag - Wine Gifts, (Khaki Green with Brown Accents)
Color
Green
Type
Wine Baskets

Description

With our gorgeous wine tote you can rest assured that your wine will arrive to its destination in a stylish bag that perfectly compliments whatever your drink of choice is. With its insulation, you'll never have to worry about your wine getting warm again. This is the wine tote of wine totes, and the perfect compliment to any outing you find yourself on.


  • Steamed handwoven willow and canvas wine bottle basket
  • Fully insulated
  • 5.25" x 5.25" x 13"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.