NCAA Georgia Tech Yellow Jackets Monaco Reclining Backpack Beach Chair

  • Mfr # 790-00-138-194-0

  • Zoro # G516452840


original price:  $144.99 , new price: $126.99 , 12 percent off
new price:  $126.99
/ea
Free Shipping & Returns

Key Features

Height
34 in
Width
23 in
Color
Blue
Team Mascot
Yellow Jackets
Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
790-00-138-194-0
Zoro #
G516452840
UPC #
99967254830
Country of Origin
China

Dimensions

Height
34 in
Width
23 in
Length
25 in

Details

Color
Blue
Item
NCAA Georgia Tech Yellow Jackets Monaco Reclining Backpack Beach Chair, Outdoor Folding Lounge Chair, Lightweight Low Camping Chair, (Navy Blue)
Team Mascot
Yellow Jackets
Type
Beach Chairs
Team
Georgia Tech Yellow Jackets

Description

The Monaco Reclining Beach Backpack Chair will make you wonder why all beach chairs don't come with backpack straps and an armrest drink holder. A lightweight aluminum frame with six seating positions, an extra-wide seat made from durable polyester canvas, and an integrated pillow make this the go-to folding chair for camping, picnicking, and beach days.


  • Lightweight aluminum frame
  • 34" chair back
  • 19.5" wide seat that sits 11" from ground
  • Durable polyester canvas seat and pillow cover
  • Six chair back positions
  • Sturdy cup holder in armrest
  • Maximum weight capacity of 300 lbs.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.