Shop PICNIC TIME FAMILY OF BRANDS

NCAA Iowa Hawkeyes Duet Wine and Cheese Tote Bag

  • Mfr # 623-04-175-224-0

  • Zoro # G016453545


product price:  $70.59
/ea

Key Features

Color
Black
Length
9.5 in
Width
4.5 in
Type
Wine Totes
Height
13.63 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
623-04-175-224-0
Zoro #
G016453545
UPC #
99967209861
Country of Origin
China

Dimensions

Length
9.5 in
Width
4.5 in
Height
13.63 in

Details

Item
NCAA Iowa Hawkeyes Duet Wine and Cheese Tote Bag, Insulated Wine Bag with Cheese Board, (Black with Gray Accents)
Color
Black
Type
Wine Totes

Description

Oh the places you'll go with the Duet Wine and Cheese Tote, a portable wine cooler and picnic bag in one with two insulated wine bottle compartments, a hardwood cutting board, a stainless steel cheese knife with wooden handle, and a waiter-style corkscrew. The durable polyester canvas construction and adjustable shoulder straps make this wine and cheese carrier stylish, portable, and rugged. Happy yondering!


  • Two insulated compartments for wine
  • Integrated pockets to hold the amenities included
  • An adjustable shoulder strap

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.