Shop TAMARACK

TTi-INF 2200 2200 Ducted Whole House Fan

  • Mfr # TTi-INF 2200
  • Zoro # G703972915

product price: 
$
861.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TTi-INF 2200
Zoro #
G703972915
UPC #
-
Country of Origin
China

Description

The Infinity 2200 will improve indoor air quality and reduce energy expense. Bring air in, or exhaust air out or do both at the same time. Moves 2,200 cubic ft. of air per minute. The solution for homes with sealed attics. Operates with any line voltage control. Reduce mold, mildew and save on energy expense versus air conditioning. Galvanized steel frame with a durable powder coat finish. The whole house fan solution for homes with sealed attics. Reduce mold, mildew and save on energy expense by eliminating the need for air conditioning. Operates with a variety of line voltage controls including timer, thermostat and wall switch. Four 10 in. duct collars capable of routing air throughout your whole house. Ducted design is quiet and allows installation almost anywhere in your home.

Features
  • 2200 CFM ductable Whole House Fan.
  • Hard wired for power and customer supplied control.
  • 115 VAC 60 Hx, 336 Watts, 2.8 Amps
  • 2 -10 in. Duct collars, 1 inlet, 3 in. long - 1 with convex bead
  • Dimension - 33 x 19 x 31 in.
  • Item Weight - 11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.