NCAA Louisville Cardinals Potluck Casserole Carrier - Insulated Thermal Food Carrier

  • Mfr # 650-00-175-304-0
  • Zoro # G416453145
product price: 
$
49.29
/ea

Key Features

Type
Coolers
Color
Black
Height
7 in
Length
10.75 in
Width
16.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
650-00-175-304-0
Zoro #
G416453145
UPC #
99967381116
Country of Origin
China

Dimensions

Height
7 in
Length
10.75 in
Width
16.5 in

Details

Type
Coolers
Color
Black
Item
NCAA Louisville Cardinals Potluck Casserole Carrier - Insulated Thermal Food Carrier - Insulated Casserole Carrier, (Black)
Team
Louisville Cardinals
Team Mascot
Cardinals

Description

Looking for a smart way to get your beautiful dish to the dinner party, intact? The Potluck Casserole Carrier Tote was made especially for moments like these. This Lasagna Lugger has a large insulated compartment to use as a cooler or to store and transport casseroles up to 300 degrees Fahrenheit. Theres additionally a spacious, non-insulated top compartment for serving utensils or other shelf-stable food items. Large handles make it easy to transport your casserole upright, two elastic loops at the back hold one large serving utensil not included, and a framed window slot for your identification card ensures your casserole bag will make it back to your kitchen. Fitting any 9 by 13 inch casserole or pyrex dish, this premium casserole carrier gets your dinner party masterpiece delivered to the buffet in style.


  • Insulated compartment to use as a cooler or to store and transport warm casseroles up to 300 degrees Fahrenheit
  • Non-insulated top compartment to store utensils or shelf stable food items
  • Comfort handles for sturdy grip
  • A framed window slot to add one's name for identification
  • Handles at the back have built-in elastic loops to one large serving utensil

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.