NCAA Michigan State Spartans Duet Wine and Cheese Tote Bag
- Mfr # 623-04-175-354-0
- Zoro # G216454014
product price:Â
$
71.29
/ea
Key Features
Color
Black
Length
9-1/2 in
Width
4-1/2 in
Type
Wine Totes
Height
13.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 623-04-175-354-0
- Zoro #
- G216454014
- UPC #
- 99967435239
- Country of Origin
- China
Dimensions
- Length
- 9-1/2 in
- Width
- 4-1/2 in
- Height
- 13.63 in
Details
- Item
- NCAA Michigan State Spartans Duet Wine and Cheese Tote Bag, Insulated Wine Bag with Cheese Board, (Black with Gray Accents)
- Color
- Black
- Type
- Wine Totes
Description
Oh the places you'll go with the Duet Wine and Cheese Tote, a portable wine cooler and picnic bag in one with two insulated wine bottle compartments, a hardwood cutting board, a stainless steel cheese knife with wooden handle, and a waiter-style corkscrew. The durable polyester canvas construction and adjustable shoulder straps make this wine and cheese carrier stylish, portable, and rugged. Happy yondering!
- Two insulated compartments for wine
- Integrated pockets to hold the amenities included
- An adjustable shoulder strap
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.