NCAA Michigan Wolverines 2 Bottle Insulated Wine Bag

  • Mfr # 536-02-140-344-0

  • Zoro # G116455449


product price:  $36.39
/ea

Key Features

Color
Green
Length
7.5 in
Width
3.5 in
Height
12 in
Type
Wine Totes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
536-02-140-344-0
Zoro #
G116455449
UPC #
99967506854
Country of Origin
China

Dimensions

Length
7.5 in
Width
3.5 in
Height
12 in

Details

Item
NCAA Michigan Wolverines 2 Bottle Insulated Wine Bag - Distressed Waxed Canvas Wine Tote Bag - Wine Gift Bag, (Khaki Green with Brown Accents)
Color
Green
Type
Wine Totes

Description

Take your 2 favorite bottles of wine anywhere with the 2 Bottle Insulated Wine Bag. The wine tote bag's insulation will not only keep your cherished wine bottles safe as you travel, but it will keep them the right temperature as well. The padded divider allows you to get creative too! If two bottles of wine is too many, grab one bottle and fill the remaining carrier tote compartment with cheese and hors d'oeuvres. In stylish, distressed waxed canvas, this insulated wine carrier tote bag is sure to please, whether you're bringing wine to a party, giving a wine gift bag to a friend, or taking your significant other on a romantic picnic.


  • Made of waxed cotton canvas and soft pebbled leatherette
  • Removable interior divider
  • Two exterior side pockets

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.