NCAA Michigan Wolverines Tarana Superthick Cooler Bag with Removable Shoulder Strap
- Mfr # 630-12-179-344-0
- Zoro # G716452916
product price:Â
$
71.29
/ea
Key Features
Width
8.7 in
Type
Coolers
Height
7.9 in
Length
12 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 630-12-179-344-0
- Zoro #
- G716452916
- UPC #
- 99967558549
- Country of Origin
- China
Dimensions
- Width
- 8.7 in
- Height
- 7.9 in
- Length
- 12 in
Details
- Type
- Coolers
- Color
- Black
- Team Mascot
- Wolverines
- Team
- Michigan Wolverines
Description
An insulated cooler is pretty cool, but a cooler bag made out of 12 recycled water bottles? Thats the Tarana Small Superthick Cooler Bag - and its super sustainably cool, which is even better! This lunch bag is just as convenient as it is eco-friendly with wipeable fabric, a versatile shoulder strap, an attached bottle opener, and a back zippered accessory pocket. Take it to work, take it on a camping trip, take it to the tailgate - this recycled cooler boasts up to 24 hours of reliable cool time so the good times can just keep rollin.
- Fabric shell made of recycled water bottles, 12 bottles per bag
- Wipeable fabric
- Insulated cooler with water-resistant liner
- Stretch cord on top secures a jacket, blanket or towel
- Back zippered accessory pocket/ luggage slip
- Daisy chain to hang additional gear
- Versatile shoulder strap
- Bottle opener attached
- Cool time up to 24 hours
- Holds 12, 12oz cans
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.