Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Mississippi State Bulldogs Tranquility Beach Chair with Carry Bag
Mfr # 792-00-175-384-0
Zoro # G816453592
product price:Â $109.95
/ea
Free Shipping & Returns
Key Features
Height
27.4 in
Width
22 in
Team Mascot
Bulldogs
Type
Beach Chairs
Length
26 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
792-00-175-384-0
Zoro #
G816453592
UPC #
99967319553
Country of Origin
China
Dimensions
Height
27.4 in
Width
22 in
Length
26 in
Details
Color
Black
Item
NCAA Mississippi State Bulldogs Tranquility Beach Chair with Carry Bag - Low Beach Chair for Adults - Low Lawn Chair, (Black)
Team Mascot
Bulldogs
Type
Beach Chairs
Team
Mississippi State Bulldogs
Description
Pillowy, portable, and packable - the Tranquility Beach Chair with Carry Bag is an outdoor low camp chair ideal for camping, picnics, and beach days! Made from durable polyester canvas stretched on a lightweight, powder-coated steel frame, this low beach chair folds inwardly to fit neatly into a drawstring carrying bag with a shoulder strap. Treat yourself to the best of beach days with camping chair accents like the cushioned headrest and the zippered security pocket in the back of it.
- Powder-coated steel frame
- Inward-folding compact design
- Zippered access security pocket on back of head rest (14.5" long x 8" center height top edge of pocket is convex)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.