NCAA NC State Wolfpack PTZ Camp Chair - Beach Chair with Carrying Bag, Black

  • Mfr # 804-00-179-424-0
  • Zoro # G016453217
product price: 
$
67.15
/ea

Key Features

Height
34 in
Width
33.5 in
Color
Black
Length
21 in
Type
Camping Chairs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-00-179-424-0
Zoro #
G016453217
UPC #
99967501040
Country of Origin
China

Dimensions

Height
34 in
Width
33.5 in
Length
21 in

Details

Item
NCAA NC State Wolfpack PTZ Camp Chair - Picnic Chair - Beach Chair with Carrying Bag, (Black)
Color
Black
Type
Camping Chairs
Team Mascot
Wolfpack
Team
NC State Wolfpack

Description

Spend more time sun-gazing, star-gazing, and straight up relaxing with the no-fuss PTZ Camp Chair, your go-to portable chair with a simple and quick set-up design. This folding beach chair features a natural recline and a mesh drink holder in the right armrest for a deluxe seat in the great outdoors. With a sturdy frame that folds into a drawstring carrying bag with shoulder strap, this camping chair transports to the park, beach, picnic, campsite, backyard and more with ease. This portable folding chair is a true chameleon - a lawn chair, a camping chair, a beach chair, or a good ol' sitting-on-your-porch-watching-the-world-go-by chair!


  • Compact design
  • Folds and unfolds easily
  • Includes a carry bag with shoulder strap
  • Integrated cup holder in armrest
  • Maximum weight capacity of 300 lbs.

Restrictions

Ratings & reviews