Shop PICNIC TIME FAMILY OF BRANDS

NCAA Nebraska Cornhuskers Pranzo Lunch Bag - Insulated Lunch Box with Picnic Set

  • Mfr # 512-80-175-404-0

  • Zoro # G116454701


product price:  $81.99
/ea

Key Features

Type
Lunch Bags
Length
11 in
Color
Black
Width
7.5 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
512-80-175-404-0
Zoro #
G116454701
UPC #
99967349659
Country of Origin
China

Dimensions

Length
11 in
Width
7.5 in
Height
12 in

Details

Type
Lunch Bags
Item
NCAA Nebraska Cornhuskers Pranzo Lunch Bag - Insulated Lunch Box with Picnic Set - Lunch Cooler Bag, (Black)
Color
Black
Team Mascot
Cornhuskers
Team
Nebraska Cornhuskers

Description

Level up your lunch box game with the Pranzo Lunch Bag Cooler with Utensils, an insulated work cooler / lunch bag with top and bottom compartments to separate cold foods from warm/room temperature items. This polyester 8-can-capacity lunch cooler bag with an adjustable shoulder strap and grab-and-go handle also has a secret compartment containing stainless steel silverware, clear plastic salt & pepper shakers, and a 100% cotton napkin. Zippered mesh pockets on each side provide the perfect space for keys, wallets, or other essentials.


  • Insulated picnic/lunch cooler with service for one
  • Separate sections (top and bottom) allow you to isolate your foods by temperature requirements
  • Holds 8 12-oz. cans
  • A zippered mesh pocket on each side provide extra storage

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.