Shop PICNIC TIME FAMILY OF BRANDS

NCAA Nebraska Cornhuskers Tarana Cooler Tote Bag made with Recycled Materials

  • Mfr # 516-01-133-406-0

  • Zoro # G716452800


product price:  $64.49
/ea

Key Features

Type
Coolers
Length
21.063 in
Color
Gray
Height
13.386 in
Width
8.268 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
516-01-133-406-0
Zoro #
G716452800
UPC #
99967541275
Country of Origin
China

Dimensions

Length
21.063 in
Height
13.386 in
Width
8.268 in

Details

Type
Coolers
Color
Gray
Item
NCAA Nebraska Cornhuskers Tarana Cooler Tote Bag made with Recycled Materials - Soft Cooler Tote Bag - Upcycled Picnic Cooler, (Halo Gray)
Team
Nebraska Cornhuskers
Team Mascot
Cornhuskers

Description

From a day at the beach to the grocery to snack parent at the soccer game to picnic parties, you can fit all the beverages you need and keep them cool and refreshing in the fully insulated Tarana Cooler Bag Tote. Fashion meets function in this roomy and stylish soft cooler tote with full-length zipper closure and front zippered accessory pocket - but theres an even more special detail! Each one of these large-and-in-charge insulated beach bags has a shell made of 15 recycled water bottles. Helping save the earth never looked so good.


  • Tote shell is made out of recycled plastic. 15 bottles per bag.
  • Insulated cooler with water-resistant liner
  • Full-length zipper closure
  • Front zippered accessory pocket
  • 21.06" x 8.27" x 13.39"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.