Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Nebraska Cornhuskers Uptown Cooler Tote Bag - Insulated Lunch Bag
Mfr # 743-01-179-404-0
Zoro # G716457508
product price:Â $65.99
/eaKey Features
Color
Black
Type
Coolers
Width
7.28 in
Height
10.63 in
Length
14.37 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
743-01-179-404-0
Zoro #
G716457508
UPC #
99967550017
Country of Origin
China
Dimensions
Width
7.28 in
Height
10.63 in
Length
14.37 in
Details
Color
Black
Type
Coolers
Item
NCAA Nebraska Cornhuskers Uptown Cooler Tote Bag - Insulated Lunch Bag - Stylish Beach Bag Soft Cooler, (Black)
Team
Nebraska Cornhuskers
Team Mascot
Cornhuskers
Description
For some, haute couture is the gold standard of it bags - but lets see how those totes handle a full picnic lunch with cold beverages! hint: not super well The Uptown Cooler Bag is the ultimate ultra-fashionable soft cooler alternative with a vegan pebbled exterior, fully insulated interior, and gold accents. With a handy zippered pocket, comfy shoulder straps, and a generous size, this personal cooler bag makes every picnic, beach trip, office lunch, or grocery run tres chic. It bags could NEVER - but we could!
- Made of vegan pebbled leather
- Fully insulated interior
- Shoulder strap
- Zippered exterior pocket for dry goods
- 14.37 x 7.28 x 10.63"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.