Shop PICNIC TIME FAMILY OF BRANDS

NCAA Ohio State Buckeyes Sports Chair with Side Table - Beach Chair

  • Mfr # 809-00-179-444-0

  • Zoro # G016455891


original price:  $144.99 , new price: $124.99 , 13 percent off
new price:  $124.99
/ea
Free Shipping & Returns

Key Features

Height
32.9 in
Width
18.5 in
Length
36.6 in
Team Mascot
Buckeyes
Type
Camping Chairs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
809-00-179-444-0
Zoro #
G016455891
UPC #
99967244961
Country of Origin
China

Dimensions

Height
32.9 in
Width
18.5 in
Length
36.6 in

Details

Color
Black
Item
NCAA Ohio State Buckeyes Sports Chair with Side Table - Beach Chair - Camp Chair for Adults, (Black)
Team
Ohio State Buckeyes
Team Mascot
Buckeyes
Type
Camping Chairs

Description

It's a beach chair for grownups and a camp chair for adults - the Sports Chair with Side Table is the last and greatest portable outdoor folding chair youll ever need. With classic lines and modern touches, this smart travel chair is made of durable polyester canvas on a foldable and lightweight aluminum frame. Features abound on this lawn and picnic-ready directors chair with padded seat and armrests, fold-out side table, hanging arm rest caddy for holding books & magazines, two insulated beverage pockets, and a variety of additional pockets for extras. Grab-and-go with the underseat carrying handles or use the adjustable, detachable shoulder strap for longer treks to the campsite, the beach, or across the stadium. This outdoor camping chair is ideal for camping, picnicking, concerts in the park, or watching your favorite sport comfortably from the sidelines.


  • Lightweight aluminum-frame
  • 19.5" wide seat that sits 16.5" above the ground
  • 300 lb. maximum weight capacity
  • Two durable strips of webbing expressly sewn to the underside of the seat serve as carry handles that keep the chair secured for easy transport
  • Adjustable, detachable shoulder strap
  • Fold-out side table
  • An armrest caddy hangs from the side of the chair and includes a variety of storage pockets to hold such items as magazines or books, portable beverage containers, a wallet, a camera, keys, a mobile phone, etc.
  • Two insulated beverage pockets
  • Umbrella loop for shade (best used with the Oniva Portable Beach Umbrella 822-00)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.