Shop PICNIC TIME FAMILY OF BRANDS

NCAA Oklahoma Sooners BBQ Apron Tote Pro Grill Set, Heavy Duty BBQ Apron For Men

  • Mfr # 635-88-179-454-0
  • Zoro # G416453244

product price: 
$
83.95
/ea

Key Features

Height
1 in
Length
29 in
Color
Black
Width
24 in
Type
Bbq Accessories
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
635-88-179-454-0
Zoro #
G416453244
UPC #
99967347204
Country of Origin
China
Color
Black
Type
Bbq Accessories
Team Mascot
Sooners
Team
Oklahoma Sooners

Description

There's no mistaking who's the chef when you wear the BBQ Apron Tote Pro, a bbq set and apron that conveniently folds into an easy-to-carry tote complete with an adjustable shoulder strap. Keep your shirt clean and your hair pristine with the polyester canvas full-size apron and the stylish, dark grey chef's hat. The apron has adjustable criss-cross back straps, easy-close buckles at the waist, and specific pockets for the included grilling accessories: one stainless steel bbq spatula with an integrated bottle opener, one stainless steel bbq fork, and one stainless steel set of tongs. You'll be the woman at your next bbq!


  • Durable 600D polyester construction
  • Folds into an easy-to-carry tote complete with an adjustable shoulder strap
  • Converts to a full-sized apron with a deluxe barbecue set stored inside
  • Numerous pockets specifically designed to maximize storage of the items one typically uses when barbecuing
  • Adjustable crisscross back straps with easy-close buckles at the waist

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.