
NCAA Oklahoma Sooners Zuma Backpack Cooler - Soft Cooler Backpack - Lunch Cooler, Black
Mfr # 634-00-175-454-0
Zoro # G016457192
original price:Â $55.19 , new price: $49.69 , 9 percent off
new price:Â $49.69
/eaKey Features
Length
11 in
Width
7 in
Type
Coolers
Height
19 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
634-00-175-454-0
Zoro #
G016457192
UPC #
99967350907
Country of Origin
China
Dimensions
Length
11 in
Width
7 in
Height
19 in
Details
Item
NCAA Oklahoma Sooners Zuma Backpack Cooler - Soft Cooler Backpack - Lunch Cooler, (Black)
Type
Coolers
Color
Black
Team Mascot
Sooners
Team
Oklahoma Sooners
Description
Open up and say, Ahhhh-some, with the Zuma Backpack Cooler, a stylish and lightweight ThermoGuard-insulated cooler backpack with a 20-can capacity and an upper mesh section to dry out your boardshorts. This picnic cooler bag also features two large exterior zipper pockets, two easy-access external beverage pockets, and air mesh shoulder straps make it easy to hike to that fabled camping beach. The Zuma is the perfect insulated lunch box cooler for fishing, tailgating, hikes, picnics, heck it's even great as a work lunch bag.
- Stylish, lightweight and functional
- Durable 600D polyester
- Divided into two sections for versatility
- A drawstring closure on the top mesh section, designed to hold clothing, towels, or other gear that needs to "breathe"
- ThermoGuard insulation in the bottom section to keep food warm or cool for hours
- Bottom section holds a 12-pack of beer bottles or 20 12-oz. cans
- Heat-sealed, water-resistant lining to guard against leaks
- Two large exterior zipper pockets and two easy-access beverage pockets help keep your personal effects close at hand
- Shoulder straps with air mesh underside and specially designed pocket on right strap to hold a mobile phone or media device
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.