NCAA Oklahoma State Cowboys On The Go Lunch Bag Cooler - Soft Cooler Lunch Box, Black Camo

  • Mfr # 510-00-182-464-0
  • Zoro # G216457275
product price: 
$
36.49
/ea

Key Features

Length
10 in
Width
6 in
Color
Black
Type
Lunch Bags
Height
10.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
510-00-182-464-0
Zoro #
G216457275
UPC #
99967559560
Country of Origin
China

Dimensions

Length
10 in
Width
6 in
Height
10.5 in

Details

Color
Black
Type
Lunch Bags
Item
NCAA Oklahoma State Cowboys On The Go Lunch Bag Cooler - Soft Cooler Lunch Box - Insulated Lunch Bag, (Black Camo)
Team
Oklahoma State Cowboys
Team Mascot
Cowboys

Description

The On The Go Lunch Bag Cooler is a sophisticated work cooler bag sleek enough for stylish men and women to carry to the office. Cold items, hot items, it doesnt matter - this lunch bag coolers dual compartment design can handle it all. The main compartment is insulated to ensure food stays just the right temperature, while the outside compartment is the perfect size for storing nonperishable items. Need more space? Fear not! The main compartment of this lunch box cooler offers an expandable design to provide plenty of room for your lunch or a picnic. Go ahead and cook too much because this roomy insulated lunch tote has totally got your back.


  • Expandable lunch tote
  • Front flat zippered pocket leads to dry compartment for shelf items
  • Cooler made with wipeable materials
  • Velcro side straps increase compartment carry volume
  • 10" L x 6" W x 10.5" H

Restrictions

Ratings & reviews