Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Oklahoma State Cowboys Poppy Personal Picnic Basket
Mfr # 124-00-299-464-0
Zoro # G016454566
product price:Â $72.49
/eaKey Features
Color
Beige
Length
12 in
Width
7 in
Type
Empty Baskets
Height
7.25 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
124-00-299-464-0
Zoro #
G016454566
UPC #
99967557238
Country of Origin
China
Dimensions
Length
12 in
Width
7 in
Height
7.25 in
Details
Item
NCAA Oklahoma State Cowboys Poppy Personal Picnic Basket - Insulated Lunch Bag - Retro Lunch Box, (Beige)
Color
Beige
Type
Empty Baskets
Description
The Poppy Personal Picnic Basket is a handwoven wicker basket ideal for bringing a little country charm to your office lunch or for toting drinks and snacks to an outdoor concert. The styling? Classic vintage picnic! The details? Clean and convenient, with a fully-removable insulated interior cooler made of easy-clean, water-resistant material. A plain old lunch bag? No thanks! Well take this small english-style picnic basket any day.
- Handwoven basket
- Sturdy, fully-removable lid for easy access
- Fully-removable insulated interior cooler
- Cooler is made of easy to clean, water-resistant material
- Perfect size for any everyday lunch bag
- Measures 12.13" x 7.13" x 7.25"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.