NCAA Syracuse Orange Champion Picnic Basket for 2, Large Wicker Picnic Set
- Mfr # 208-40-138-544-0
- Zoro # G716454576
Key Features
Specifications
Product Information
- MFR #
- 208-40-138-544-0
- Zoro #
- G716454576
- UPC #
- 99967311793
- Country of Origin
- China
Dimensions
- Length
- 15.8 in
- Width
- 12 in
- Height
- 7.5 in
Details
- Item
- NCAA Syracuse Orange Champion Picnic Basket for 2, Large Wicker Picnic Set with Cutlery Service Kit, (Navy Blue)
- Color
- Blue
- Type
- Picnic Baskets
Description
This English-style wine and cheese picnic basket for 2 isnt just a winner - its a Champion. At once modern and classic, the Champion Picnic Basket provides a lovely picnic service for two in a sturdy handwoven willow wicker body with a reinforced leatherette handle and matching leatherette fastening straps. The basket's solid-colored lining and napkins make for a bold look that contrasts nicely with two porcelain plates, two hand-blown wine glasses, stainless steel cutlery, and a stainless steel waiter-style corkscrew. This picnic basket sets vintage appeal is equally at home in the countryside or the stadium.
- Handwoven willow construction
- Reinforced leatherette handle and leatherette fastening straps
- Matching solid-colored lining and napkins
- Porcelain plates
- 18/10 stainless steel flatware
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.