NCAA Oregon Ducks On The Go Roll-Top Backpack CoolerHeathered Gray

  • Mfr # 616-00-105-476-0

  • Zoro # G016455006


product price:  $69.55
/ea

Key Features

Type
Coolers
Color
Gray
Width
10.25 in
Height
26 in
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
616-00-105-476-0
Zoro #
G016455006
UPC #
99967525688
Country of Origin
China

Dimensions

Width
10.25 in
Height
26 in
Length
7.5 in

Details

Type
Coolers
Color
Gray
Item
NCAA Oregon Ducks On The Go Roll-Top Backpack Cooler - Hiking Backpack Cooler - Soft Cooler Bag, (Heathered Gray)
Team
Oregon Ducks
Team Mascot
Ducks

Description

What if you could carry a chilled party over any terrain in total comfort? Now you can - with the On The Go Roll-Top Backpack Cooler. With space for up to 42 cans of your favorite beverages, as well as front and side storage compartments, a bottle opener, and comfy padding, you can carry an entire picnic right on your back in this insulated cooler bag. Our backpack cooler is great for hikes, beach days, picnics at the park, watching the big game - and more.


  • Fully insulated cooler backpack
  • Water resistant interior with 30 can capacity rolled, 42 can capacity unrolled
  • Front accessories pocket for personal items
  • Padded, adjustable backpack straps with bottle opener
  • 26" L x 10.25" H x 7.5" W

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.