Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NCAA Oregon Ducks Pranzo Lunch Bag - Insulated Lunch Box with Picnic Set
- Mfr # 512-80-175-474-0
- Zoro # G016454559
product price:Â
$
85.15
/ea
Key Features
Color
Black
Length
11 in
Width
7.5 in
Height
12 in
Type
Lunch Bags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 512-80-175-474-0
- Zoro #
- G016454559
- UPC #
- 99967349710
- Country of Origin
- China
- Color
- Black
- Item
- NCAA Oregon Ducks Pranzo Lunch Bag - Insulated Lunch Box with Picnic Set - Lunch Cooler Bag, (Black)
- Type
- Lunch Bags
- Team Mascot
- Ducks
- Team
- Oregon Ducks
Dimensions
- Length
- 11 in
- Width
- 7.5 in
- Height
- 12 in
Description
Level up your lunch box game with the Pranzo Lunch Bag Cooler with Utensils, an insulated work cooler / lunch bag with top and bottom compartments to separate cold foods from warm/room temperature items. This polyester 8-can-capacity lunch cooler bag with an adjustable shoulder strap and grab-and-go handle also has a secret compartment containing stainless steel silverware, clear plastic salt & pepper shakers, and a 100% cotton napkin. Zippered mesh pockets on each side provide the perfect space for keys, wallets, or other essentials.
- Insulated picnic/lunch cooler with service for one
- Separate sections (top and bottom) allow you to isolate your foods by temperature requirements
- Holds 8 12-oz. cans
- A zippered mesh pocket on each side provide extra storage
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.