Shop DURAFLEX
See all product information
Create Account
22195; 15-Foot RV Sewer Hose w/ Steel Reinforcement; Twist-Lock Fittings; Polypropylene
- Mfr # 22195
- Zoro # G614800376
product price:Â
$
41.65
/ea
Key Features
Extended Length
15 ft
With Fitting
Yes
Compressed Length
53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22195
- Zoro #
- G614800376
- UPC #
- 880268192637
- Country of Origin
- China
- With Fitting
- Yes
Dimensions
- Extended Length
- 15 ft
- Compressed Length
- 53 in
Description
The Duraflex 22195 Sewer Hose is a durable, extended-length solution designed for reliable RV waste management and system customization. Featuring a full 15-foot extended length and a compact 53-inch compressed length, this hose offers flexibility for a wide range of hookup distances while remaining easy to store when not in use. Constructed from heavy-duty 21-mil polypropylene, it delivers excellent resistance to wear, punctures, and harsh usage conditions.
Steel wire reinforcement is integrated into the hose walls to provide superior abrasion resistance and help prevent crushing, ensuring consistent flow and long-term performance. The 3-inch diameter supports efficient waste transfer, making it suitable for standard RV sewer applications. Permanently attached fittings eliminate the risk of loosening ends, leaks, or unexpected separation during use.
The hose is equipped with 360-degree twist-lock fittings and integrated gaskets, creating secure, leak-proof, and odor-resistant connections. These features improve ease of installation and confidence during setup and teardown. Finished in a neutral gray color, the hose blends well with existing sewer system components.
As an authentic Gator-branded replacement part, the Duraflex 22195 is engineered to integrate seamlessly with original Gator Sewer Hose Kits. It can be used as a direct replacement to extend the life of an existing kit or as an add-on to customize a sewer hose configuration tailored to specific campsite layouts or RV setups. The product includes fittings and does not feature a bayonet cap. The Duraflex 22195 combines rugged construction, secure connections, and practical length to deliver a dependable sewer hose solution for RV owners seeking durability, flexibility, and leak-free performance.
Steel wire reinforcement is integrated into the hose walls to provide superior abrasion resistance and help prevent crushing, ensuring consistent flow and long-term performance. The 3-inch diameter supports efficient waste transfer, making it suitable for standard RV sewer applications. Permanently attached fittings eliminate the risk of loosening ends, leaks, or unexpected separation during use.
The hose is equipped with 360-degree twist-lock fittings and integrated gaskets, creating secure, leak-proof, and odor-resistant connections. These features improve ease of installation and confidence during setup and teardown. Finished in a neutral gray color, the hose blends well with existing sewer system components.
As an authentic Gator-branded replacement part, the Duraflex 22195 is engineered to integrate seamlessly with original Gator Sewer Hose Kits. It can be used as a direct replacement to extend the life of an existing kit or as an add-on to customize a sewer hose configuration tailored to specific campsite layouts or RV setups. The product includes fittings and does not feature a bayonet cap. The Duraflex 22195 combines rugged construction, secure connections, and practical length to deliver a dependable sewer hose solution for RV owners seeking durability, flexibility, and leak-free performance.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.