Shop PICNIC TIME FAMILY OF BRANDS

NCAA Oregon State Beavers Turismo Backpack Cooler with Water Bottle CarrierBlack

  • Mfr # 641-00-175-484-0
  • Zoro # G716454552

product price: 
$
80.59
/ea

Key Features

Type
Coolers
Color
Black
Width
9 in
Length
16 in
Height
19 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
641-00-175-484-0
Zoro #
G716454552
UPC #
99967212939
Country of Origin
China

Dimensions

Width
9 in
Length
16 in
Height
19 in

Details

Type
Coolers
Color
Black
Item
NCAA Oregon State Beavers Turismo Backpack Cooler with Water Bottle Carrier - Soft Cooler Backpack - Travel Cooler Bag, (Black)
Team Mascot
Beavers
Team
Oregon State Beavers

Description

Explore the world with the Turismo Backpack Cooler with Water Bottle Carrier, our original travel bag made from durable polyester canvas and sporting more pockets than you can shake a hiking stick at! Our cooler bag features two large insulated interior compartments to keep your food and drink warm or cool - ideal for a picnic lunch on the go. In addition, a multi-use mesh pocket, a zippered pocket hidden under the exterior flap, and a large carabiner utility clip give you unlimited options for stowing your hiking and beach gear. Non-slip, padded backpack straps and a padded handle grip will keep you trekking and toting in comfort, while the detachable water bottle duffel with adjustable shoulder strap helps keep you happily hydrated.


  • Durable 600D polyester construction
  • Features numerous interior and exterior pockets specially designed to hold the items you're most likely to carry
  • Non-slip, extra-comfort backpack straps
  • Two large insulated interior compartments
  • Multi-use mesh pocket with reinforced base and drawstring closure
  • A large utility clip
  • A zippered pocket hidden under the exterior flap as extra security for your most valuable items
  • A padded handle grip
  • A detachable water duffel featuring an adjustable shoulder strap

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.