Cooking wood for pizza ovens, 40lb box
- Mfr # COOKWOOD40
- Zoro # G323782314
product price:
$
79.99
/ea
Key Features
Height
10.75 in
Length
23.5 in
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COOKWOOD40
- Zoro #
- G323782314
- UPC #
- 810188811080
- Country of Origin
- United States
- Item
- Cooking Wood
Dimensions
- Height
- 10.75 in
- Length
- 23.5 in
- Width
- 16 in
Description
The Natural Way to Elevate Your Fire. Bring authentic, wood-fired flavor to every meal with Sun Joe Cooking Wood Sticks - the premium kiln-dried wood designed for pizza ovens, smokers, and grills. Crafted from 100% natural alder wood, each stick is precision-cut to a consistent 5-6 in length for clean, even burning and easy handling. Perfect for achieving that crisp crust, smoky aroma, and golden char that turns simple dishes into gourmet creations. Whether you’re firing up a backyard pizza oven, smoking ribs low and slow, or grilling over open flames, Sun Joe’s cooking wood delivers unmatched flavor and performance. Packaged in a convenient 40-lb bulk supply, these all-natural wood sticks light easily, burn clean, and provide a steady 10-20 minute burn time - with no additives, fillers, or artificial binders. From casual cooks to pitmasters, Sun Joe Cooking Wood Sticks make every cookout a wood-fired masterpiece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.