Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Stanford Cardinal Metro Shopping Basket - Insulated Picnic Basket
Mfr # 645-00-175-534-0
Zoro # G916457032
product price: $54.29
/eaKey Features
Color
Black
Length
19 in
Height
9 in
Width
12 in
Type
Coolers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
645-00-175-534-0
Zoro #
G916457032
UPC #
99967243872
Country of Origin
China
Dimensions
Length
19 in
Height
9 in
Width
12 in
Details
Color
Black
Item
NCAA Stanford Cardinal Metro Shopping Basket - Insulated Picnic Basket - Collapsible Market Basket - Utility Tote Cooler Bag, (Black)
Type
Coolers
Team Mascot
Cardinal
Team
Stanford Cardinal
Description
From farmers markets to picnics to beach days, the Metro Shopping Basket is your go-to collapsible picnic basket. With its durable polyester canvas on a lightweight and sturdy aluminum frame, water-resistant interior liner, and expandable drawstring top, its highly functional and stylish to boot. Leave the sloppy, always misplaced reusable bags behind for good; its easy to store this grocery cooler bag in your car so its always ready to go.
- Lightweight and fully-collapsible
- Durable 600D polyester canvas on a sturdy aluminum frame
- Water-resistant interior liner
- Expandable drawstring top
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.