Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NCAA TCU Horned Frogs Tahoe XL Tote Cooler Bag - Soft Cooler Bag - Picnic Cooler, Black
- Mfr # 598-00-175-844-0
- Zoro # G516453311
product price:Â
$
46.89
/ea
Key Features
Color
Black
Type
Coolers
Length
23 in
Height
17 in
Width
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 598-00-175-844-0
- Zoro #
- G516453311
- UPC #
- 99967253598
- Country of Origin
- China
Dimensions
- Length
- 23 in
- Height
- 17 in
- Width
- 8.25 in
Details
- Color
- Black
- Type
- Coolers
- Item
- NCAA TCU Horned Frogs Tahoe XL Tote Cooler Bag - Soft Cooler Bag - Picnic Cooler, (Black)
- Team
- TCU Horned Frogs
- Team Mascot
- Horned Frogs
Description
The Tahoe XL Cooler Tote Bag is a sleek soft sided cooler bag with a spacious 48-can-capacity and a fully-insulated, heat-sealed water-resistant interior liner. At 23 by 8.25 by 17 inches, this go everywhere cooler tote is here for you wherever you roam. Whether you use it as a beach bag, a picnic basket cooler, or a grocery bag, the shoulder strap and zippered exterior pocket will make sure you get there and back again, in style!
- 125 cubic inches of interior storage space
- 48-Can capacity
- Fully-insulated with heat-sealed water-resistant interior liner
- Extra long shoulder straps with fastening closure
- Zippered exterior pocket for extra storage
- 23" x 8.25" x 17" (Bottom base of 17.75" long)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.