NCAA Texas Longhorns Pilsner Craft Beer Set with 2 Beer Glasses

  • Mfr # 602-06-512-193-1

  • Zoro # G716453760


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Type
Barware
Width
10 in
Height
5.3 in
Color
Brown
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
602-06-512-193-1
Zoro #
G716453760
UPC #
99967553148
Country of Origin
China

Dimensions

Width
10 in
Height
5.3 in
Length
12 in

Details

Item
NCAA Texas Longhorns Pilsner Craft Beer Set with 2 Beer Glasses - Gift For Beer Lovers, (Acacia Wood)
Type
Barware
Color
Brown
Team Mascot
Longhorns
Team
Texas Longhorns

Description

The handsome acacia wood and dovetail joinery of the Pilsner Craft Beer Set with 2 Beer Glasses can stand alone on your bartop as an objet d'art - but under the sliding, removable panel is the real treat for beer lovers: two tall 12 oz fluted beer glasses, two real cork beverage coasters, and a deluxe bottle opener. This beer glass set brings back the ceremony of serving drinks and is a worthy craft beer gift for the discerning beer lover in your life.


  • Beautiful acacia wood case with dovetail joinery and a sliding, removable panel door
  • A form-fitting interior to showcase and secure the accessories included

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.