Shop PICNIC TIME FAMILY OF BRANDS

NCAA Texas Tech Red Raiders Poppy Personal Picnic Basket

  • Mfr # 124-00-299-574-0

  • Zoro # G516455544


product price:  $72.49
/ea

Key Features

Color
Beige
Length
12 in
Width
7 in
Type
Empty Baskets
Height
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124-00-299-574-0
Zoro #
G516455544
UPC #
99967557368
Country of Origin
China

Dimensions

Length
12 in
Width
7 in
Height
7.25 in

Details

Item
NCAA Texas Tech Red Raiders Poppy Personal Picnic Basket - Insulated Lunch Bag - Retro Lunch Box, (Beige)
Color
Beige
Type
Empty Baskets

Description

The Poppy Personal Picnic Basket is a handwoven wicker basket ideal for bringing a little country charm to your office lunch or for toting drinks and snacks to an outdoor concert. The styling? Classic vintage picnic! The details? Clean and convenient, with a fully-removable insulated interior cooler made of easy-clean, water-resistant material. A plain old lunch bag? No thanks! Well take this small english-style picnic basket any day.


  • Handwoven basket
  • Sturdy, fully-removable lid for easy access
  • Fully-removable insulated interior cooler
  • Cooler is made of easy to clean, water-resistant material
  • Perfect size for any everyday lunch bag
  • Measures 12.13" x 7.13" x 7.25"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.