
NCAA USC Trojans Interlocking Distressed Waxed Canvas Wine Tote
Mfr # 621-00-140-098-0
Zoro # G816453714
product price:Â $33.55
/eaKey Features
Color
Green
Length
4 in
Width
4 in
Height
10.5 in
Type
Wine Totes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
621-00-140-098-0
Zoro #
G816453714
UPC #
99967501217
Country of Origin
China
Dimensions
Length
4 in
Width
4 in
Height
10.5 in
Details
Item
NCAA USC Trojans Interlocking Distressed Waxed Canvas Wine Tote, Single Bottle Insulated Wine Bag, Bottle Carrier, Wine Gift Bag, (Khaki Green)
Color
Green
Type
Wine Totes
Description
Travel across hill and dale and even all the way across town! with the Distressed Waxed Canvas Wine Bag, a fully insulated wine bottle carrier tote with a durable exterior and an adjustable shoulder strap. With stylish faux-suede accents and laces to keep your bottle secure, this canvas wine bottle bag will complement even the finest of vintages. This insulated wine bag is equally at home at a fine dining establishment no corkage fee? Bonus!, a wine and cheese picnic in the park, or camping off the beaten path.
- Water resistant waxed canvas exterior with drawstring
- Faux suede exterior accents
- Insulated interior construction
- Adjustable fabric shoulder strap
- Measures 10.5in x 4in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.