Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NCAA USC Trojans Trojan Distressed Waxed Canvas Wine Tote,
- Mfr # 621-00-140-094-0
- Zoro # G416453800
product price:Â
$
28.69
/ea
Key Features
Color
Green
Length
4 in
Width
4 in
Type
Wine Totes
Height
10.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 621-00-140-094-0
- Zoro #
- G416453800
- UPC #
- 99967493215
- Country of Origin
- China
Dimensions
- Length
- 4 in
- Width
- 4 in
- Height
- 10.5 in
Details
- Item
- NCAA USC Trojans Trojan Distressed Waxed Canvas Wine Tote, Single Bottle Insulated Wine Bag, Bottle Carrier, Wine Gift Bag, (Khaki Green)
- Color
- Green
- Type
- Wine Totes
Description
Travel across hill and dale and even all the way across town! with the Distressed Waxed Canvas Wine Bag, a fully insulated wine bottle carrier tote with a durable exterior and an adjustable shoulder strap. With stylish faux-suede accents and laces to keep your bottle secure, this canvas wine bottle bag will complement even the finest of vintages. This insulated wine bag is equally at home at a fine dining establishment no corkage fee? Bonus!, a wine and cheese picnic in the park, or camping off the beaten path.
- Water resistant waxed canvas exterior with drawstring
- Faux suede exterior accents
- Insulated interior construction
- Adjustable fabric shoulder strap
- Measures 10.5in x 4in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.