Seattle Seahawks - Promenade Picnic Basket, (Beige Canvas)
- Mfr # 203-20-187-284-2
- Zoro # G923568509
product price:
$
115.99
/ea
Free Shipping & Returns
Key Features
Length
14.75 in
Color
Beige
Includes
NFL Team
Seattle Seahawks
Team Mascot
Seahawks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 203-20-187-284-2
- Zoro #
- G923568509
- UPC #
- 099967477710
- Country of Origin
- China
Dimensions
- Length
- 14.75 in
- Height
- 13.4 in
- Width
- 11.4 in
Details
- Color
- Beige
- Includes
- NFL Team
- Seattle Seahawks
- Team Mascot
- Seahawks
- Material
- 67% Cotton Canvas; 20% willow; 10% Fabric Liner(45% Poly / 55% Cotton); 2% PU Leatherette; 1% Nylon Thread
- Item
- Promenade Picnic Basket for 2 - Picnic Set with Canvas Tote Bag
Description
The Promenade Picnic Basket for 2 is a picnic basket set dressed up as a chic tote bag. Both fashionable and functional, the Promenade is fitting for every occasion. Unlike more conventional baskets, the Promenade’s collapsible interior allows for easy storage. Packed with a full cutlery, plate and wine glass picnic set for two, the Promenade still has plenty of space for your wine and cheese. Instead of a handle, you get a charming leatherette strap. Sitting sturdily on its handwoven willow foundation, this unique and useful basket tote picnic kit makes a fantastic gift, or treat for yourself.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.