NCAA Virginia Cavaliers 64 Can Collapsible Cooler, Large Insulated Soft Cooler Bag

  • Mfr # 716-00-105-594-0
  • Zoro # G016452685
product price: 
$
68.29
/ea

Key Features

Color
Gray
Length
22 in
Height
11.5 in
Type
Coolers
Width
10.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
716-00-105-594-0
Zoro #
G016452685
UPC #
99967507950
Country of Origin
China

Dimensions

Length
22 in
Height
11.5 in
Width
10.5 in

Details

Color
Gray
Item
NCAA Virginia Cavaliers 64 Can Collapsible Cooler, Large Insulated Soft Cooler Bag, Portable Beach Cooler with Shoulder Strap, (Heathered Gray)
Type
Coolers
Team
Virginia Cavaliers
Team Mascot
Cavaliers

Description

Headed to a big tailgate? Camping with a group? Snack parent for a thirsty crew? Enter the 64 Can Collapsible Cooler, an insulated soft beverage tote with seriously big capacity! This soft-sided, insulated picnic tote features a water-resistant interior and easily compacts for storage or post-party transport. When youre through all 64 cans, just secure it to a large pack with the included securable bungee cord or fold it up into another carrier. Go ahead and pack up more than 5 12-packs or pop in some brews and soda with your full picnic - this insulated cooler tote is versatile, durable, and ready for some action!


  • Compactible tote with securable bungee tie
  • Insulated cooler
  • Water-resistant interior
  • Carry volume of 64 cans
  • 11.5"H x 22" L x 10.5" W

Restrictions

Ratings & reviews