NCAA Washington Huskies Roadside Emergency Car Kit

  • Mfr # 699-00-179-624-0

  • Zoro # G916456721


product price:  $65.79
/ea

Key Features

Type
Tools
Length
12 in
Height
12 in
Color
Black
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
699-00-179-624-0
Zoro #
G916456721
UPC #
99967509329
Country of Origin
China

Dimensions

Length
12 in
Height
12 in
Width
3.5 in

Details

Type
Tools
Color
Black
Team
Washington Huskies
Team Mascot
Huskies

Description

Safety first for you and your loved ones with the Picnic Time Roadside Emergency Kit, a compact car tool kit with the basics for auto emergencies. The triangular-shaped tote is lined with reflective tape to double as a roadside hazard sign.


  • 1 Triangular-shaped tote with reflective tape that doubles as a roadside hazard sign
  • Polyester tote that's easy to clean

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.