NCAA Washington State Cougars Campsite Camping Chair

  • Mfr # 806-00-175-634-0

  • Zoro # G716455887


product price:  $91.15
/ea

Key Features

Height
36 in
Color
Black
Width
18 in
Length
23 in
Team Mascot
Cougars
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
806-00-175-634-0
Zoro #
G716455887
UPC #
99967540902
Country of Origin
China

Dimensions

Height
36 in
Width
18 in
Length
23 in

Details

Color
Black
Item
NCAA Washington State Cougars Campsite Camping Chair - Picnic Chair - Outdoor Folding Chair with Carry Bag - Beach Chair, (Black with Gray Accents)
Team
Washington State Cougars
Team Mascot
Cougars
Type
Camping Chairs

Description

The Campsite Camping Chair is a highly-portable outdoor folding beach chair that folds into a drawstring carrying bag with a shoulder strap. This sports chair features a padded backrest and armrests for comfort, a sturdy, powder-coated steel frame, durable polyester canvas, a zippered security pocket behind the headrest, an integrated drink holder, and an optional pillow just stuff the headrest with the carrying bag. This camp chair decorated with your favorite Collegiate team's logo is ideal for kicking back on the beach, at the campsite, or home on the lawn. Whether youre watching sports or watching the stars, you cant go wrong with this portable folding picnic chair.


  • 300 lb. Maximum weight capacity
  • Padded backrest and armrests
  • Beverage pocket in right armrest
  • Full-length zippered storage pocket
  • Headrest holds folded carrying bag to form a makeshift pillow
  • Storage/carrying bag with shoulder strap

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.