Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
New York Giants - Strider Cooler Sling Bag, (Black)
- Mfr # 759-00-179-214-2
- Zoro # G423567545
original price: $39.95 , new price: $35.95 , 10 percent off
new price:
$
35.95
/ea
Key Features
Material
58% Polyester; 21% Foam; 11% Mesh; 6% Webbing; 3% Stainless Steel; 1% Plastic
NFL Team
New York Giants
Width
5 in
Length
5 in
Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 759-00-179-214-2
- Zoro #
- G423567545
- UPC #
- 099967572583
- Country of Origin
- China
Dimensions
- Width
- 5 in
- Length
- 5 in
- Height
- 15 in
Details
- Material
- 58% Polyester; 21% Foam; 11% Mesh; 6% Webbing; 3% Stainless Steel; 1% Plastic
- NFL Team
- New York Giants
- Item
- Strider Crossbody Cooler Sling Bag - Insulated Fanny Pack
- Includes
- 1 Sling Bag (20" x 14.2" x 20")
- Color
- Black
Description
The Strider Crossbody Cooler Sling Bag is the perfect companion for active lifestyles, commutes, and travel. Stay hydrated and hands-free with its insulated compartment that keeps your drinks cool and refreshing all day long. Designed to carry up to three cans, it offers ample space for your beverages. For added security, the bag features an anti-theft pocket to safely store your valuables like your phone and wallet. Enjoy the versatility of three adjustable strap carry options: wear it comfortably crossbody, over your shoulder, or conveniently in your hand. Easy access front zippers allow you to quickly grab your essentials without any hassle. The Strider Crossbody Sling Bag: your go-to companion for any adventure.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.