New York Jets - Manta Portable Beach Tent, (Gray)
- Mfr # 113-00-105-224-2
- Zoro # G623568571
original price:Â $143.99 , new price: $133.99 , 6 percent off
new price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Width
48.43 in
NFL Team
New York Jets
Length
87 in
Includes
1 Lightweight Polyester Shell and Fiberglass "Wire" Frame, (87" X 48.43" X 40"), 8 Plastic Stakes (6.7" x 0.8") with Tie-Down Ropes (70"), 1-Storage/Carry Bag with Shoulder Strap (31.9" Diameter X 1.5")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 113-00-105-224-2
- Zoro #
- G623568571
- UPC #
- 099967297523
- Country of Origin
- China
- Color
- Gray
- Item
- Manta Portable Beach Tent - Pop Up Tent - Beach Sun Shelter Pop Up
- NFL Team
- New York Jets
- Includes
- 1 Lightweight Polyester Shell and Fiberglass "Wire" Frame, (87" X 48.43" X 40"), 8 Plastic Stakes (6.7" x 0.8") with Tie-Down Ropes (70"), 1-Storage/Carry Bag with Shoulder Strap (31.9" Diameter X 1.5")
- Team Mascot
- Jets
- Material
- 90% Polyester; 10% Fiberglass
Dimensions
- Width
- 48.43 in
- Length
- 87 in
- Height
- 40 in
Description
Instant shade and wind protection, anywhere, anytime, the Manta Portable Beach Tent is a lightweight pop-up beach shelter and sun shade with a UPF 50+ sun protection rating, a heavy-duty floor, a privacy screen, and a double-zippered mesh window to keep you feeling the breeze. Easy setup with optional in-ground plastic stakes and attached fillable sandbags means you will spend more time watching the waves at the beach, the lake, or your nephew's soccer game in this outdoor sport shade. The perfect alternative to your standard beach umbrella.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.