Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Buffalo Bills - On The Go Lunch Bag Cooler
- Mfr # 510-00-182-044-2
- Zoro # G623567611
original price: $48.95 , new price: $41.59 , 15 percent off
new price:
$
41.59
/ea
Key Features
Height
10.5 in
NFL Team
Buffalo Bills
Team Mascot
Bills
Material
40% Polyester 600D; 30%; PEVA; 10% Polyester 210D; 10% 6mm PE Foam; 5% Aluminum 0.15mm; 3% Nylon; 2% Zinc Alloy
Includes
1 Expandable Lunch Tote (10" x 6" x 10.5")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 510-00-182-044-2
- Zoro #
- G623567611
- UPC #
- 099967545327
- Country of Origin
- China
Dimensions
- Height
- 10.5 in
- Length
- 10 in
- Width
- 6 in
Details
- Item
- On The Go Lunch Bag Cooler - Soft Cooler Lunch Box - Insulated Lunch Bag
- NFL Team
- Buffalo Bills
- Team Mascot
- Bills
- Material
- 40% Polyester 600D; 30%; PEVA; 10% Polyester 210D; 10% 6mm PE Foam; 5% Aluminum 0.15mm; 3% Nylon; 2% Zinc Alloy
- Includes
- 1 Expandable Lunch Tote (10" x 6" x 10.5")
- Color
- Black
Description
The On The Go Lunch Bag Cooler is a sophisticated work cooler bag sleek enough for stylish men and women to carry to the office. Cold items, hot items, it doesn’t matter - this lunch bag cooler’s dual compartment design can handle it all. The main compartment is insulated to ensure food stays just the right temperature, while the outside compartment is the perfect size for storing nonperishable items. Need more space? Fear not! The main compartment of this lunch box cooler offers an expandable design to provide plenty of room for your lunch or a picnic. Go ahead and cook too much because this roomy insulated lunch tote has totally got your back.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.