Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Chicago Bears - Blanket Tote Outdoor Picnic Blanket
- Mfr # 820-00-138-064-2
- Zoro # G623566652
original price:Â $48.95 , new price: $41.59 , 15 percent off
new price:Â
$
41.59
/ea
Key Features
Color
Blue
Length
13 in
Includes
1 Folding Outdoor Blanket and Tote (59" x 51")
Height
4 in
Team Mascot
Bears
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 820-00-138-064-2
- Zoro #
- G623566652
- UPC #
- 099967493697
- Country of Origin
- China
- Color
- Blue
- Includes
- 1 Folding Outdoor Blanket and Tote (59" x 51")
- Item
- Blanket Tote Outdoor Picnic Blanket - Beach Blanket - Camping Blanket, (Navy with Flap)
- Team Mascot
- Bears
- Material
- 45% Polyester; 30% Polyethylene Vinyl Acetate; 10% Polyurethane; 5% PU Foam; 5% PP Webbing; 5% Nylon
- NFL Team
- Chicago Bears
- Team
- Chicago Bears
Dimensions
- Length
- 13 in
- Height
- 4 in
- Width
- 9 in
Description
The Blanket Tote Outdoor Picnic Blanket is a cozy portable camping blanket with soft fleece topside and water-resistant underside that packs into a compact carry tote with shoulder strap and zippered security pocket. With 21 square feet of softness, this beach blanket seats the whole family and can even double as a poncho in a pop-up rainstorm or a handy travel blanket on flights.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.