NFL Chicago Bears - Urban Lunch Bag Cooler
- Mfr # 511-00-154-064-2
- Zoro # G623566157
original price: $53.95 , new price: $48.55 , 10 percent off
new price:
$
48.55
/ea
Key Features
NFL Team
Chicago Bears
Length
9.75 in
Team Mascot
Bears
Color
Gray
Height
10.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 511-00-154-064-2
- Zoro #
- G623566157
- UPC #
- 099967515832
- Country of Origin
- China
Dimensions
- Length
- 9.75 in
- Height
- 10.1 in
- Width
- 5.5 in
Details
- NFL Team
- Chicago Bears
- Team Mascot
- Bears
- Color
- Gray
- Item
- Urban Lunch Bag - Cooler Lunch Tote - Insulated Lunch Bag, ( with Black Accents)
- Material
- 55% Polyester 230 twill; 17% PVC; 12% Polyester 210D; 10% PEVA; 5% 8mm PE foam; 1% zinc alloy
- Includes
- 1 Two Tiered Lunch Tote (9.75" x 5.5" x 10.1")
Description
The Urban Lunch Bag Cooler is a two tiered soft cooler ideal for work, school hallways, and small picnics. With an insulated work cooler on the bottom, a dry compartment up top and an additional front storage area to boot, there’s plenty of space in this lunch tote to take whatever you fancy, wherever you fancy. Fashion conscious men and women can ensure their hot items stay hot and their cool items stay cool with this high-function and high fashion lunch box.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.