Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Chicago Bears - Woodland Rocking Camping Chair
- Mfr # 817-01-159-064-2
- Zoro # G623568410
original price:Â $204.99 , new price: $188.99 , 7 percent off
new price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Includes
1 Rocking Camp Chair, 1 Detachable Armrest Caddy
NFL Team
Chicago Bears
Width
34 in
Material
45% Polyester; 30% Aluminum; 20% Neoprene; 5% Polyurethane
Height
35.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 817-01-159-064-2
- Zoro #
- G623568410
- UPC #
- 099967563901
- Country of Origin
- China
- Includes
- 1 Rocking Camp Chair, 1 Detachable Armrest Caddy
- NFL Team
- Chicago Bears
- Item
- Woodland Rocking Camping Chair with Storage Caddy, Camp Chair for Adults, (Charcoal )
- Material
- 45% Polyester; 30% Aluminum; 20% Neoprene; 5% Polyurethane
- Color
- Gray
Dimensions
- Width
- 34 in
- Height
- 35.5 in
- Length
- 24 in
Description
Escape the everyday and unwind in rustic comfort with the Woodland Rocking Chair. Crafted with a strong aluminum frame for durability and a weight capacity of 225 pounds, this rocker is built to withstand the elements while providing long-lasting relaxation. The breathable mesh fabric keeps you cool on hot days and allows for easy cleaning after a long adventure outdoors. The Woodland Rocking Chair folds easily for convenient storage and transport, making it the perfect companion for unwinding on your porch, patio, or campsite. A detachable armrest storage caddy keeps your essentials close at hand, whether it's a book, sunscreen, or your favorite beverage. With a generous seat size of 24" x 34", the Woodland Rocking Chair offers ample space to rock away your stress and embrace the tranquility of nature.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.